Serological pipettes
5 ml, 0,1 ml, +, Blue, 25/pack, 500/case
Catalog # SARS86.1253.025
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PS, graduated, sterile.
- Plugged
- Easy identification by colour code
- Larger pipetting volume due to negative graduation
- Optimised mouth piece for universal fit in most common pipettors
- Easy to open, static-free packaging
Documents
Specifications
- Colour code:Blue
- Packed:25/pack, 500/case
- Sterile:+
- Capacity:5 ml
- Division:0,1 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



