Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Mailing container, with screw cap, square

Mailing container, square, 117×35 mm, Ø opening: 28 mm, with cap, Natural
Catalog # SARS78.572
Marketsource
Supplier:   SARSTEDT
Mailing container, with screw cap, square
Catalog # SARS78.572
Supplier:  SARSTEDT
Marketsource
Mailing container, with screw cap, square

Mailing container, square, 117×35 mm, Ø opening: 28 mm, with cap, Natural

Price
87,04 €
Log in for availability
1 * 250 UN
Product Details & Documents

Containers for safe postage and transportation of clinical samples (blood, urine, swabs and faeces tubes).

  • Tight screw caps ensures the safety
  • Made of neutral HDPE
  • One side of each container can be printed
  • Available with or without absorbent liners

Suitable for 30 ml liquid sample and faeces tubes of 107ר25 mm.

Specifications
  • Colour:
    Natural
  • Description:
    Mailing container, square, 117×35 mm, Ø opening: 28 mm, with cap
  • Seq:
    01
  • Cat. No.:
    SARS78.572
Recomendaciones

Las recomendaciones se personalizarán según sus preferencias de compra solo si ha dado su consentimiento activando la opción "Mejorar mi experiencia de compra" en la "página de información personal".

De lo contrario, recibirá recomendaciones genéricas.