Test tubes, PS/PP, without rim, Axygen®
75 mm, 12 mm, PP, 500/pack
Supplier: Corning
Test tubes, PS/PP, without rim, Axygen®
Catalog # 613-1278
Supplier: Corning
Jump to:
Product Details & Documents
PS, clear or PP, transparent.
- PP: good temperature resistance, good chemical resistance
- PS: highly transparent, well suited to visual measurements
- Matching push-in stoppers are optionally available
- Can also be used as centrifuge tubes
Universal tubes for a wide range of laboratory and production applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:12 mm
- Packed:500/pack
- Length:75 mm
- Material:PP
- Seq:01
- Cat. No.:613-1278
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



