Flasks with flared rim, Nalgene®
10,00 ml, Clear, Yes, 20 mm
Catalog # 215-1495
Supplier: Thermo Fisher Scientific
Flasks with flared rim, Nalgene®
Catalog # 215-1495
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These flasks are made from clear PETG. Ideal for packaging, storing and shipping diagnostic serums, biological serums, veterinary pharmaceuticals and ophthalmic medicines. Manufactured and packaged in controlled environment HEPA-filtered work areas.
- Sterilised to Sterility Assurance Level 10 6 Satisfies the requirements of USP class VI and USP 661 standards
- With fitted rubber stoppers and flared caps, they are suitable for shipping by air (rubber stoppers and flared caps must be ordered separately)
- Quality tested to ensure leakproof performance
Ordering information: The flasks are delivered packed in shrink-wrap plastic film modules, without stoppers or flared caps.
Specifications
- Cap included:Yes
- Cap Size:20 mm
- Capacity:10,00 ml
- Colour:Clear
- Cat. No.:215-1495
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



