Capillary columns, select silanes
Column, silane, temp. limits 0 to 270/300 °C, Capillary, Select Silanes, 3,00 µm, 0,53 mm, 60 m
Catalog # VARICP7437
Supplier: VARIAN
Jump to:
Product Details & Documents
The Select Silanes column is a stabilized trifluoropropyl-methyl polysiloxane phase optimized for silanes determination. The Select Silanes column has a very thick film, resulting in high capacity and retention for highly volatile silanes.
- High capacity and retention provide optimized productivity for silane analysis
- Low bleed analysis to ppm levels for best detection limits and most accurate results
- Reduced surface activity provides better peak shape for more reliable data
Specifications
- Column Format:Capillary
- Film thickness:3,00 µm
- Ø int.:0,53 mm
- Description:Column, silane, temp. limits 0 to 270/300 °C
- Length:60 m
- Seq:03
- Phase:Select Silanes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



