Order Entry
Spain
Orders LinkContactUsLinkComponent
Probes for 845

Probes for 845

Probe, waterproof, TC type K, −60...+1000 °C, Class 1 (EN 60584-2), 300 mm, 1,5×300 mm
Catalog # 620-1246
Supplier:   Testo
Probes for 845
Catalog # 620-1246
Supplier:  Testo
Probes for 845
Probes for 845

Probe, waterproof, TC type K, −60...+1000 °C, Class 1 (EN 60584-2), 300 mm, 1,5×300 mm

Price
112,00 €
Log in for availability
1 * 1 UN
Specifications
  • Range:
    −60...+1000 °C
  • Description:
    Probe, waterproof, TC type K
  • Length:
    300 mm
  • Seq:
    06
  • Accuracy:
    Class 1 (EN 60584-2)
  • Application:
    Immersion/penetration
  • Ø×L:
    1,5×300 mm