Inlet liners
Splitless, Siltek, for trace samples, for Trace™, 8000, 8000 TOP & Focus SSL, 8,0 mm, 3,0 mm, 105 mm
Catalog # 568-2345
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Injection port liner,Carlo Erba 8000, split 3mm ID,SGE Ref 092141 1 * 5 items Catalog #558-0312
Product 558-0312 is similar to 568-2345 but manufacturer and specifications may vary.
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:8,0 mm
- Ø int.:3,0 mm
- Description:Splitless, Siltek, for trace samples, for Trace™, 8000, 8000 TOP & Focus SSL
- Length:105 mm
- Seq:102
Recomendaciones
Las recomendaciones se personalizarán según sus preferencias de compra solo si ha dado su consentimiento activando la opción "Mejorar mi experiencia de compra" en la "página de información personal".
De lo contrario, recibirá recomendaciones genéricas.



