Inlet liners
Split, Siltek, with wool, universal use with Agilent 7673 autosampler, 6,3 mm, 4,0 mm, 78,5 mm
Catalog # 568-2333
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Agilent Inlet Liners with Quartz wool 4mm ID, Length 78.5mm PK5 1 * 5 items Catalog #558-0283
Product 558-0283 is similar to 568-2333 but manufacturer and specifications may vary.
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,3 mm
- Ø int.:4,0 mm
- Description:Split, Siltek, with wool, universal use with Agilent 7673 autosampler
- Length:78,5 mm
- Seq:001
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



