Inlet liners
Splitless, Siltek, for trace samples >2 µl, 6,5 mm, 4,0 mm, 78,5 mm
Catalog # 568-2327
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,5 mm
- Ø int.:4,0 mm
- Description:Splitless, Siltek, for trace samples >2 µl
- Length:78,5 mm
- Seq:016
- Cat. No.:568-2327



