Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Screw thread vials, 8-425

Screw thread vial, 2,00 ml, 12×32 mm, Clear, No, 8-425
Catalog # REST24620
Supplier:   Restek
Screw thread vials, 8-425
Catalog # REST24620
Supplier:  Restek
Screw thread vials, 8-425
Screw thread vials, 8-425

Screw thread vial, 2,00 ml, 12×32 mm, Clear, No, 8-425

Price
313,00 €
Log in for availability
1 * 1.000 UN
Product Details & Documents

Screw thread vials fits all 2,0 ml, 12×32 mm vial based autosamplers and provide most secure environment for your sample because evaporation is minimised.

Specifications
  • Cap included:
    No
  • Cap Size:
    8-425
  • Ø×H:
    12×32 mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Description:
    Screw thread vial
  • Seq:
    02