Screw thread vials, 8-425
Screw thread vial, 2,00 ml, 12×32 mm, Clear, No, 8-425
Catalog # REST24619
Supplier: Restek
Jump to:
Product Details & Documents
Screw thread vials fits all 2,0 ml, 12×32 mm vial based autosamplers and provide most secure environment for your sample because evaporation is minimised.
Specifications
- Cap included:No
- Cap Size:8-425
- Ø×H:12×32 mm
- Capacity:2,00 ml
- Colour:Clear
- Description:Screw thread vial



