Micro haematocrit capillaries, VITREX®
VITREX® Capillaries, ammonium-heparinized (green), 75 µl, 75 mm, 1,55 mm, 1,15 mm
Catalog # 720-2289
Supplier: Vitrex Medical A/S
Jump to:
Product Details & Documents
These tubes are supplied fire polished at the colour-coded end, which should be sealed with the Sigillum Wax. Fire polishing reduces wear on the centrifuge seals.
- Each heparinised tube contains at least 4 IU heparin as prescribed by the Standard
- Tubes are available in two types of packaging: Dispenser vials of 100 tubes each for hygienic and easy handling; and economy cardboard boxes, which reduce transport and handling costs
- Sigillum Wax plate (needs to be ordered separately) has 2×24 numbered positions per pair, which makes it easy to seal and transport samples
- The even wax layer ensures uniform sealing
Certifications: According to DIN ISO 12772.
Documents
Specifications
- Ext.Ø:1,55 mm
- Ø int.:1,15 mm
- Description:VITREX® Capillaries, ammonium-heparinized (green), 75 µl
- Length:75 mm
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)MODU140013Log in for availability1 * 10 UN - 54,30 €



