Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Large Dewar flasks, type C/CAL

Large Dewar flask, 32 CAL
Catalog # 478-0777
Supplier:   KGW
Large Dewar flasks, type C/CAL
Catalog # 478-0777
Supplier:  KGW
Large Dewar flasks, type C/CAL
Large Dewar flasks, type C/CAL

Large Dewar flask, 32 CAL

Price
842,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

Dewar flasks made of borosilicate glass 3.3 DIN/ISO 3585, for storing and tranporting of LN₂, CO₂ and other cooling liquids. Suitable as insulating flasks.

  • With handle or two grips
  • Insulated lid (incl. grip)
  • The Dewar flasks are vacuum insulated and silvered
  • Large aperture
  • Robust design, with quick release clamp

Type C= metal - blue coated
Type CAL= Stucco aluminium

Temperature range: −200 to +200 °C.

Specifications
  • Description:
    Large Dewar flask, 32 CAL
  • Seq:
    11
  • Cat. No.:
    478-0777
  • Int.Ø:
    200 mm
  • Capacity:
    14 L
  • Int. height:
    500 mm
  • Model:
    32 CAL
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    0,4 L
  • Overall height:
    610 mm