Order Entry
Spain
Orders LinkContactUsLinkComponent
Temperature indicating strips

Temperature indicating strips

37…65 °C
Catalog # TEST0646.0108
Supplier:   Testo
Temperature indicating strips
Catalog # TEST0646.0108
Supplier:  Testo
Temperature indicating strips
Temperature indicating strips

37…65 °C

Price
32,00 €
Log in for availability
1 * 10 UN
Product Details & Documents

testoterm measuring strips are self-adhesive films with heat-sensitive elements for checking and monitoring temperature.

  • Change in colour in two to three seconds
  • Practical booklet format including 10 thermometer strips
  • 8 temperature levels

They are used for measurements on moving and/or small parts, for long-term monitoring.

Specifications
  • Seq:
    01
  • Range:
    37…65 °C
  • Cat. No.:
    TEST0646.0108
  • Storage temperature:
    +25 °C max.; Storage in refrigerator recommended
  • Temperature accuracy:
    +43...+154 °C: ±1,5 °C;
    from +160 °C: ±1 % ±1 °C of the respective temperature value
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.