VWR®, Speciality pH Electrodes
pH only half cell, 0...+100 °C, Glass, —, 12×150 mm, DIN, Water, creams, beverage
Supplier: VWR Collection
Jump to:
Product Details & Documents
With 1 m fixed cable.
pH range: 0 to 14
Specifications
- Connection:DIN
- Ø×L:12×150 mm
- For:Water, creams, beverage
- Type:pH only half cell
- Material:Glass
- Seq:06
- Electrolyte:—
- Temp.:0...+100 °C



