Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Temperature indicating strips

116…154 °C
  TEST0646.1724
 :   Testo
Temperature indicating strips
  TEST0646.1724
 :  Testo
Temperature indicating strips
Temperature indicating strips

116…154 °C

 
32,00 €
   
1 * 10 UN
 

testoterm measuring strips are self-adhesive films with heat-sensitive elements for checking and monitoring temperature.

  • Change in colour in two to three seconds
  • Practical booklet format including 10 thermometer strips
  • 8 temperature levels

They are used for measurements on moving and/or small parts, for long-term monitoring.

 
  • Seq:
    03
  • Range:
    116…154 °C
  • Cat. No.:
    TEST0646.1724
  • Storage temperature:
    +25 °C max.; Storage in refrigerator recommended
  • Temperature accuracy:
    +43...+154 °C: ±1,5 °C;
    from +160 °C: ±1 % ±1 °C of the respective temperature value
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.