Order Entry
Spain
Orders LinkContactUsLinkComponent
Filter paper for breweries

Filter paper for breweries

MN 960, 400 mm
Catalog # MANA562040
Supplier:   MACHEREY-NAGEL
Filter paper for breweries
Catalog # MANA562040
Supplier:  MACHEREY-NAGEL
Filter paper for breweries
Filter paper for breweries

MN 960, 400 mm

Price
283,00 €
Log in for availability
1 * 100 UN
Product Details & Documents

Filter papers used in beverage industries. Available in plain and folded form.

Grade MN 620: Used to efficiently decarbonate beer.

Grade MN 321 (nitrogen-free) and 614: Used for malt analysis.

Grade MN 960: Used in beverage industries for filtration of wines, fruit juices.

Specifications
  • Grade:
    MN 960
  • Seq:
    47
  • Size:
    400 mm
  • Thickness:
    0,45 mm
  • Cat. No.:
    MANA562040
  • Filtration speed:
    14 s
  • Weight:
    180 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.