Membrane filters with grid
Grey with white grid, 130, 0,65 µm, 47 mm
Catalog # 611-0681
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Documents
Specifications
- Ø:47 mm
- Pore size:0,65 µm
- Type:130
- Description:Grey with white grid
- Seq:37
- Thickness:115 - 145 µm
- Cat. No.:611-0681
- Max. temperature:130 °C
- Water flow rate:130 ml/min (1 bar)
Recomendaciones
Las recomendaciones se personalizarán según sus preferencias de compra solo si ha dado su consentimiento activando la opción "Mejorar mi experiencia de compra" en la "página de información personal".
De lo contrario, recibirá recomendaciones genéricas.



