Temperature indicating strips
71…110 °C
Catalog # TEST0646.0916
Supplier: Testo
Jump to:
Product Details & Documents
testoterm measuring strips are self-adhesive films with heat-sensitive elements for checking and monitoring temperature.
- Change in colour in two to three seconds
- Practical booklet format including 10 thermometer strips
- 8 temperature levels
They are used for measurements on moving and/or small parts, for long-term monitoring.
Specifications
- Seq:02
- Range:71…110 °C
- Cat. No.:TEST0646.0916
- Storage temperature:+25 °C max.; Storage in refrigerator recommended
- Temperature accuracy:+43...+154 °C: ±1,5 °C;
from +160 °C: ±1 % ±1 °C of the respective temperature value



