VWR®, Laboratory Stands
Support stand (C) with rod (500 mm length, 8 mm Ø), 300 mm, 140 mm, - mm
Catalog # 241-0099
Supplier: VWR Collection
Jump to:
Product Details & Documents
Tripod stands (A): Cast iron tripod stand, painted with hammer finish, steel support rod, nickel plated.
- Threaded hole
- Support rod (three lengths available with different diameters)
- Robust, secure stand
- Threaded hole
- Support rod (three lengths available with different diameters)
- Robust, corrosion resistant
Support stands (B): Cast iron stand base, painted with hammer finish, steel support rod.
- Eccentrically-attached support rod
- Firm, non slip stand
- Available in three different sizes
- Robust, corrosion resistant
Support stands (C): Cast iron stand base, painted with hammer finish, steel support rod, nickel plated.
- Centrally-attached support rod
- Firm, non slip stand
- Available in three different sizes
- Robust, corrosion resistant
Specifications
- Width:140 mm
- Description:Support stand (C) with rod (500 mm length, 8 mm Ø)
- Length:300 mm
- Arm length:- mm



