Capillary columns, DB-17
on 7" cage, Capillary, DB-17, 0,25 µm, 0,53 mm, 15 m
Catalog # HEWL125-1711
Supplier: Agilent
Jump to:
Product Details & Documents
These columns contain (50%-Phenyl)-methylpolysiloxane. They are excellent for confirmation analysis.
- Solvent rinsable
- Mid polarity
- Equivalent to USP phase G3
- Bonded and cross-linked
Max. temperature: 40 to 280/300 °C
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,53 mm
- Description:on 7" cage
- Length:15 m
- Seq:29
- Phase:DB-17



