Order Entry
Spain
Orders LinkContactUsLinkComponent
Capillary columns, DB-17

Capillary columns, DB-17

on 7" cage, Capillary, DB-17, 2,00 µm, 0,53 mm, 5 m
  HEWL125-1704
 :   Agilent
Capillary columns, DB-17
  HEWL125-1704
 :  Agilent
Capillary columns, DB-17
Capillary columns, DB-17

on 7" cage, Capillary, DB-17, 2,00 µm, 0,53 mm, 5 m

 
326,00 €
   
1 * 1 UN
 

These columns contain (50%-Phenyl)-methylpolysiloxane. They are excellent for confirmation analysis.

  • Solvent rinsable
  • Mid polarity
  • Equivalent to USP phase G3
  • Bonded and cross-linked

Max. temperature: 40 to 280/300 °C

 
  • Column Format:
    Capillary
  • Film thickness:
    2,00 µm
  • Ø int.:
    0,53 mm
  • Description:
    on 7" cage
  • Length:
    5 m
  • Seq:
    28
  • Phase:
    DB-17