Order Entry
Spain
Orders LinkContactUsLinkComponent
Capillary columns, DB-17

Capillary columns, DB-17

on 7" cage, Capillary, DB-17, 0,25 µm, 0,32 mm, 15 m
Catalog # HEWL123-1712
Supplier:   Agilent
Capillary columns, DB-17
Catalog # HEWL123-1712
Supplier:  Agilent
Capillary columns, DB-17
Capillary columns, DB-17

on 7" cage, Capillary, DB-17, 0,25 µm, 0,32 mm, 15 m

Price
498,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

These columns contain (50%-Phenyl)-methylpolysiloxane. They are excellent for confirmation analysis.

  • Solvent rinsable
  • Mid polarity
  • Equivalent to USP phase G3
  • Bonded and cross-linked

Max. temperature: 40 to 280/300 °C

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    15 m
  • Seq:
    19
  • Phase:
    DB-17
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.