Order Entry
Spain
Orders LinkContactUsLinkComponent
Capillary columns, DB-17

Capillary columns, DB-17

on 7" cage, Capillary, DB-17, 0,50 µm, 0,25 mm, 30 m
Catalog # HEWL122-1733
Supplier:   Agilent
Capillary columns, DB-17
Catalog # HEWL122-1733
Supplier:  Agilent
Capillary columns, DB-17
Capillary columns, DB-17

on 7" cage, Capillary, DB-17, 0,50 µm, 0,25 mm, 30 m

Price
771,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

These columns contain (50%-Phenyl)-methylpolysiloxane. They are excellent for confirmation analysis.

  • Solvent rinsable
  • Mid polarity
  • Equivalent to USP phase G3
  • Bonded and cross-linked

Max. temperature: 40 to 280/300 °C

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,25 mm
  • Description:
    on 7" cage
  • Length:
    30 m
  • Seq:
    16
  • Phase:
    DB-17