Membrane filters with grid
White with black grid, 114, 0,45 µm, 25 mm
Catalog # 512-5018
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Documents
Specifications
- Ø:25 mm
- Pore size:0,45 µm
- Type:114
- Description:White with black grid
- Seq:60
- Thickness:115 - 145 µm
- Cat. No.:512-5018
- Max. temperature:130 °C
- Water flow rate:70 ml/min (1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



