Order Entry
Spain
Orders LinkContactUsLinkComponent
Jars with screw cap

Jars with screw cap

90 ml, 54 mm, 62 mm
Catalog # 216-3182
Supplier:   VITLAB
Jars with screw cap
Catalog # 216-3182
Supplier:  VITLAB
Jars with screw cap
Jars with screw cap

90 ml, 54 mm, 62 mm

Price
103,00 €
Log in for availability
1 * 10 UN
Product Details & Documents

White PP.

  • Excellent chemical resistance
  • Excellent thermal resistance
  • Tightly fitting screw lid

To store and transport samples securely.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    54 mm
  • Capacity:
    90 ml
  • Height:
    62 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.