Order Entry
Spain
Orders LinkContactUsLinkComponent
Jars with screw cap

Jars with screw cap

30 ml, 38 mm, 54 mm
Catalog # 216-3180
Supplier:   VITLAB
Jars with screw cap
Catalog # 216-3180
Supplier:  VITLAB
Jars with screw cap
Jars with screw cap

30 ml, 38 mm, 54 mm

Price
65,80 €
Log in for availability
1 * 10 UN
Product Details & Documents

White PP.

  • Excellent chemical resistance
  • Excellent thermal resistance
  • Tightly fitting screw lid

To store and transport samples securely.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    38 mm
  • Capacity:
    30 ml
  • Height:
    54 mm