Order Entry
Spain
Orders LinkContactUsLinkComponent
Mixing/dosing containers

Mixing/dosing containers

200 l, With 20 l divisions, 550 mm, 1020 mm
Catalog # 216-1721
Supplier:   BURKLE
Mixing/dosing containers
Catalog # 216-1721
Supplier:  BURKLE
Mixing/dosing containers
Mixing/dosing containers

200 l, With 20 l divisions, 550 mm, 1020 mm

Price
733,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

The containers close completely tight. They have thick sides, they are seamless, impact-resistant and stress-free sintered.

  • LDPE
  • With 3/4" inner thread at the container base
  • Suitable for food

The wide-necked opening enables safe filling.

Specifications
  • Ø opening:
    550 mm
  • Type:
    With 20 l divisions
  • Capacity:
    200 l
  • Height:
    1020 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.