Membrane filters with grid
Grey with white grid, 130, 0,80 µm, 47 mm
Catalog # 611-1156
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Specifications
- Ø:47 mm
- Pore size:0,80 µm
- Type:130
- Description:Grey with white grid
- Seq:40
- Thickness:115 - 145 µm
- Cat. No.:611-1156
- Max. temperature:130 °C
- Water flow rate:-



