Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Large Dewar flasks, type C/CAL

Large Dewar flask, 32 C
  478-4203
 :   KGW
Large Dewar flasks, type C/CAL
  478-4203
 :  KGW
Large Dewar flasks, type C/CAL
Large Dewar flasks, type C/CAL

Large Dewar flask, 32 C

 
842,00 €
   
1 * 1 UN
 

Dewar flasks made of borosilicate glass 3.3 DIN/ISO 3585, for storing and tranporting of LN₂, CO₂ and other cooling liquids. Suitable as insulating flasks.

  • With handle or two grips
  • Insulated lid (incl. grip)
  • The Dewar flasks are vacuum insulated and silvered
  • Large aperture
  • Robust design, with quick release clamp

Type C= metal - blue coated
Type CAL= Stucco aluminium

Temperature range: −200 to +200 °C.

 
  • Description:
    Large Dewar flask, 32 C
  • Seq:
    03
  • Cat. No.:
    478-4203
  • Int.Ø:
    200 mm
  • Capacity:
    14 L
  • Int. height:
    500 mm
  • Model:
    32 C
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    0,4 L
  • Overall height:
    610 mm