Anion exchange bulk packing material
PRP-X500 bulk resin, 12 - 20 µm, -, 1 g
Catalog # 553-0016
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Polymer bulk packing material for anion exchange applications.
Chromatographic capacity and efficiency tests are conducted on both bulk and packed column resins to ensure product integrity.
Specifications
Specifications
- Tamaño de partícula:12 - 20 µm
- Env:1 g
- Tamaño de poro:-
- Descripción:PRP-X500 bulk resin



