Anion exchange bulk packing material
PRP-X100 bulk resin, 12 - 20 µm, 100 Å, 1 g
Catalog # 553-0007
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Polymer bulk packing material for anion exchange applications.
Chromatographic capacity and efficiency tests are conducted on both bulk and packed column resins to ensure product integrity.
Specifications
Specifications
- Tamaño de partícula:12 - 20 µm
- Env:1 g
- Tamaño de poro:100 Å
- Descripción:PRP-X100 bulk resin
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



