Order Entry
Spain
ContactUsLinkComponent
L(-)-Glutathione (reduced form) ≥97.0% (by titrimetric analysis)
L(-)-Glutathione (reduced form) ≥97.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
L(-)-Glutathione (reduced form) ≥97.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White powder to crystal
  • Purity (Iodometric Titration):
    min. 97.0 % (after drying)
  • Specific rotation [a]20/D:
    -16.0 to -19.0 deg (C=2, H2O)
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 0.5 %

Specification Test Results

Related Information

Frequently Bought Together