Order Entry
Spain
ContactUsLinkComponent
Cyclohexylamine ≥99.0% (by GC)
Cyclohexylamine ≥99.0% (by GC)
Supplier:  TCI
Certificates
undefined
Cyclohexylamine ≥99.0% (by GC)
Supplier:  TCI
Certificates

Specification Test Results

  • Appearance:
    Colorless to Almost colorless clear liquid
  • Purity (GC):
    min. 99.0 %
  • Purity (Nonaqueous Titration):
    min. 98.0 %

Specification Test Results

Related Information

Frequently Bought Together