Order Entry
Spain
ContactUsLinkComponent
Calcium citrate tetrahydrate 98+% for analysis
Calcium citrate tetrahydrate 98+% for analysis
Certificates
undefined
Calcium citrate tetrahydrate 98+% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    98.0 to 102.0 % (on dried basis)
  • Loss on drying:
    10.0 % to 13.3 % (150°C, 4 h)
  • Fluoride (F):
    ≤0.003 %
  • Arsenic (As):
    ≤0.0003 %
  • Lead (Pb):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤0.002 %
  • Insoluble matter:
    ≤0.2 % (in HCl)

Specification Test Results

Related Information

Frequently Bought Together