Order Entry
Spain
ContactUsLinkComponent
Fast green FCF ≥85.0% (by HPLC and UV method)
Fast green FCF ≥85.0% (by HPLC and UV method)
Supplier:  TCI
Certificates
undefined
Fast green FCF ≥85.0% (by HPLC and UV method)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Orange to Brown to Dark red powder to crystal
  • Purity (HPLC):
    min. 85.0 area%
  • Purity (UV-vis method):
    min. 85.0 % (calcd.on anh.substance)
  • Lambda max.:
    622.0 to 626.0 nm (0.02mol/L AcONH4 sol.)
  • Drying loss:
    max. 10.0 %

Specification Test Results

Frequently Bought Together