Order Entry
Spain
ContactUsLinkComponent
Lithocholic acid ≥98.0% (by titrimetric analysis)
Lithocholic acid ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Lithocholic acid ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystaline
  • Purity (GC):
    min. 97.0 %
  • Purity (Neutralization titration):
    min. 98.0 %
  • Melting point:
    185.0 to 190.0 deg-C
  • Specific rotation [a]20/D:
    +33.0 to +38.0 deg (C=1, EtOH)

Specification Test Results

Related Information

Frequently Bought Together