Order Entry
Spain
ContactUsLinkComponent
L(+)-Serine ≥99.0% (by titrimetric analysis)
L(+)-Serine ≥99.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
L(+)-Serine ≥99.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Nonaqueous Titration):
    min. 99.0 % (after drying)
  • Specific rotation [a]20/D:
    +14.3 to +15.5 deg (C=10, HCl (1+5)) (after drying)
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 0.2 %

Specification Test Results

Related Information

Frequently Bought Together