Order Entry
Spain
ContactUsLinkComponent
Blood collection tubes, K3EDTA, EMOPLASTIK®
Blood collection tubes, K3EDTA, EMOPLASTIK®
Catalog # KIMA18540125
Blood collection tubes, K3EDTA, EMOPLASTIK®
Catalog # KIMA18540125

Specifications

  • Ø:
    12 mm
  • Description:
    Blood Collection tube, EMOPLASTIK®
  • Length:
    56 mm
  • Material:
    PP
  • Cap colour:
    Green
  • Pk:
    10.500
  • Additive:
    K3EDTA anticoagulant

Specifications

About this item

PP, translucent, with cap.

  • K3 EDTA for 1 ml of blood
  • Non sterile
  • Label with 1 ml level mark

Blood collection tubes for pediatric low-volume drawing.