Order Entry
Spain
ContactUsLinkComponent
Blood collection tubes with sodium citrate, EMOPLASTIK®
Blood collection tubes with sodium citrate, EMOPLASTIK®
Catalog # KIMA18614
Blood collection tubes with sodium citrate, EMOPLASTIK®
Catalog # KIMA18614

Specifications

  • Ø:
    12 mm
  • Description:
    Blood Collection tube, EMOPLASTIK®
  • Length:
    86 mm
  • Material:
    PP
  • Cap colour:
    Pink
  • Pk:
    1.000
  • Additive:
    Sodium citrate anticoagulant, 0,25 ml

Specifications

About this item

PP, translucent.

  • 0,25 ml of sodium citrate
  • Non sterile
  • With writing area