Blood collection tubes, K3EDTA, EMOPLASTIK®
Catalog # KIMA18553
Supplier: KIMA SAS DI CHIARIN RENZO
Specifications
- Ø:13 mm
- Volume:3 ml
- Description:Blood Collection tube, EMOPLASTIK®
- Length:75 mm
- Material:PP
- Cap colour:Green
- Pk:1.000
- Additive:K3EDTA anticoagulant
Specifications
About this item
Polypropylene test tube with cap.
- K3 EDTA for 5 ml of blood
- Non sterile
- With writing area