Order Entry
Spain
ContactUsLinkComponent
Reaction vessels, cylindrical, with flat flange
Reaction vessels, cylindrical, with flat flange
Catalog # WITG0.992.002
Supplier:  witeg Labortechnik
undefined
Reaction vessels, cylindrical, with flat flange
Catalog # WITG0.992.002
Supplier:  witeg Labortechnik

Specifications

  • Connection:
    GL 18
  • Ext.Ø:
    140 mm
  • Ø int.:
    110 mm
  • With:
    flange DN 100
  • Capacity:
    2000 ml
  • Height:
    290 mm
  • Pk:
    1

Specifications

About this item

Borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With flat flange, jacketed, flat bottom.