Order Entry
Spain
ContactUsLinkComponent
Strontium nitrate 99+% ACS
Strontium nitrate 99+% ACS
Certificates
undefined
Strontium nitrate 99+% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Complexometric:
    ≥99.0 %
  • Loss on drying:
    ≤0.1 % (105°C)
  • pH:
    5.0 to 7.0 (5 % solution at 25.0°C)
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Barium (Ba):
    ≤500 ppm
  • Calcium (Ca):
    ≤500 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤1000 ppm
  • Sodium (Na):
    ≤1000 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together