Order Entry
Spain
ContactUsLinkComponent
L-Threonine ≥99% allo-free, white powder
L-Threonine ≥99% allo-free, white powder
Supplier:  MP Biomedicals
Certificates
L-Threonine ≥99% allo-free, white powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • Melting Point:
    252 - 262 °C
  • FTIR:
    Conforms to Standard
  • pH (6% aq soln):
    4,5 - 6,5
  • Moisture:
    ≤0,2%
  • Optical Rotation:
    −27,4° ± 5° (c=6, water)

Specification Test Results

Frequently Bought Together