Order Entry
Spain
ContactUsLinkComponent
3-Hydroxy-3-methylbutanone 92%
3-Hydroxy-3-methylbutanone 92%
Certificates
undefined
3-Hydroxy-3-methylbutanone 92%

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear colorless to yellow to light red Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4140 to 1.4170 (20°C, 589 nm)
  • GC:
    ≥90 %
  • UV:
    1 cm cell vs HPLC-grade water
  • Residue after evaporation:
    ≤2 ppm
  • Acidity:
    ≤0.00015 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together