Order Entry
Spain
ContactUsLinkComponent
 
 
 
Dichloromethane 99.6% stabilised ACS
 
undefined
 
 
Dichloromethane 99.6% stabilised ACS

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 % (Coulometric)
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    20 to 60 ppm amylene
  • Residue after evaporation:
    ≤0.002 %
  • Free halogens:
    passes test
  • Titrable acid:
    ≤0.0003 meq/g

 

 

Frequently Bought Together