Ultra-accurate digital thermometer, testo 720
620-1202
: Testo
- Range:NTC: −50…+150; PT100: −100…+800 °C
- Resolution:0,1 °C
- Weight:171 g
- W×D×H:182×64×40 mm
- Accuracy:NTC: ±0,2 (−25…+40); ±0,3 (40,1…80); ±0,4 (80,1…125); ±0,5 °C
PT100: ±0,2 % (200…800); ±0,2 °C - Pk:1
This single channel measuring instrument is adapted to demanding measurements in industry. In combination with the TopSafe case, the testo 720 is resistant to corrosive media.
- Continuous display of maximum/minimum values
- Audible alarm with adjustable limit value
- 'HOLD' button to freeze readings
One channel for PT100 or NTC probes.
Probe accuracies are given according to standard 60751
W×D×H: 182×64×40 mm
Weight: 171 g
: Probe accuracies given acc. to 60751.
: Supplied with 9 V 6F22 battery and calibration protocol - without probe.