Order Entry
Spain
ContactUsLinkComponent
Orbital shaker, RO 500
Orbital shaker, RO 500
Catalog # 444-0166
Supplier:  GERHARDT
undefined
Orbital shaker, RO 500
Catalog # 444-0166
Supplier:  GERHARDT

Specifications

  • Orbit:
    50 mm
  • Shaking motion:
    Orbital
  • Description:
    RO 500
  • Model:
    RO 500
  • Max. load:
    30 kg
  • Platform W×D:
    540×370 mm
  • Speed:
    20 - 200 min⁻¹
  • Pk:
    1

Specifications

About this item

Separate LED displays allows shaking time and speed to be called up and changed during any procedure.

  • Nine different shaking programmes, each with nine steps per programme for speed and time
  • Rubber coated shaking platform

Timer: 0 to 99 h 59 min 59 s or continuous mode.

Ordering information: Supplied with 4×150 mm vertical rods for different attachments.