Order Entry
Spain
ContactUsLinkComponent
 
Sealing tape, double-sided
  293-2100
 :  3M
undefined
Sealing tape, double-sided
  293-2100
 :  3M

 

  • Width:
    19,0 mm
  • Description:
    Double-sided adhesive tape
  • Pk:
    1 Roll

 

 

Sealing tape, coated with adhesive on both sides.

  • Temperature resistant up to 105 °C
  • UV-resistant
  • Thickness 0,8 mm

Polyurethane foam carrier with acrylate adhesive.

Length: 66,0 m

Colour: White