Order Entry
Spain
ContactUsLinkComponent
Bottles, wide neck, with screw cap
Bottles, wide neck, with screw cap
Catalog # MURRCO120UC72
Supplier:  MURRAY S
undefined
Bottles, wide neck, with screw cap
Catalog # MURRCO120UC72
Supplier:  MURRAY S

Specifications

  • Ext.Ø:
    62 mm
  • Thread:
    58/R3
  • Capacity:
    120 ml
  • Height:
    63 mm
  • Pk:
    72

Specifications

About this item

Clear glass, with black Bakelite closure.

  • Screw closure with paraffin wax lining
  • Good chemical resistance
  • Extra wide opening for easy filling and emptying

Can be used in all applications involving paste-like or powdery materials and liquids.